KTK2 - 2A 600V Fa Midget Fuse

Eaton Bussmann Series

  • $47.32 (Each)
  • $47.32 (Each)

  • $473.20 (Per 10)

In-Stock: 13 available at other locations ( find a store with stock)
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
KTK2
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
KTK-2
Description
2A 600V Fa Midget Fuse
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 2 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712420129 / 5027590063500 / 00051712420129
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.32 (Each)
Carton
$473.20 (Per 10)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
13
Resources
Images
 
 
KTK2 - Small Image
 
KTK2 - Large Image
 
KTK2 - Large Image
 
KTK2 - Large Image
 
KTK2 - Large Image
 
KTK2 - Large Image
 
KTK2 - Large Image
Attachments
 
 
KTK2 - Specification Sheet
Other Links
 
 
KTK2 - Other
 
KTK2 - Other
 
KTK2 - Other
 
KTK2 - Other
 
KTK2 - Other
 
KTK2 - Other
Tech Bulletins
 
 
KTK2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2 AMP
Connection
Ferrule End X Ferrule End
Interrupt Rating
100000 Amp (RMS Symmetrical UL)
Material
Melamine Tube;Nickel-plated bronze endcap
Voltage Rating
600 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
2A 600V FA MIDGET FUSE
Extra Long Description
BUS KTK-2 LIMITRON FAST ACTING FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 2 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Melamine tube, Nickel-plated bronze endcap, 600 V
Product Type
Limitron Fast Acting Fuse
Special Features
Nickel Plated Bronze Endcap
Additional Information
Class
Supplemental
Dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
KTK-2
GTIN
00051712420129
UPC
051712420129
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Pineville
2 View Store
These alternate items can be purchased instead of KTK2.
Jump To:

Similar Items

Similar items are close alternatives to KTK2, though they may not be 100% alike.

Cross Referenced

These items are similar to KTK2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-2 Eaton Bussmann 00051712420129
KLK-2 SSAC 00079458250411
ATM2 Mersen 00782001900786

* All prices subject to change.

Begin Live Chat