LKN600 - 600A 250V Super-Lag Fuse Link

Eaton Bussmann Series

  • $73.14 (Each)
  • $73.14 (Each)

  • $146.28 (Per 2)

  • $292.56 (Per 4)

In-Stock: 12 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKN600
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LKN-600
Description
600A 250V Super-Lag Fuse Link
Eaton Bussmann Series LKN Fuse Link, 250V, 600A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712136006 / 5027590112291 / 00051712136006
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.14 (Each)
Carton
$292.56 (Per 4)
Standard Packaging
$146.28 (Per 2)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
12
Resources
Images
 
 
LKN600 - Small Image
 
LKN600 - Large Image
 
LKN600 - Large Image
 
LKN600 - Large Image
Attachments
 
 
LKN600 - Specification Sheet
Other Links
 
 
LKN600 - Other
 
LKN600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
600
Voltage Rating
250 V
Dimensions and Weight
Height
0.001
Length
0.001
Width
0.001
Descriptions
Description
600A 250V SUPER-LAG FUSE LINK
Extra Long Description
BUSS LKN-600 SUPER LAG RENEWABLE LI
Features
-Pending Description-
Long Description
Eaton Bussmann series LKN fuse link, 250V, 600A, Class H, K5
Product Type
Super Lag Renewable Link
Special Features
Super Lag, Time Lag
Additional Information
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Fuse Class
Class H;Class K5
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LKN-600
GTIN
00051712136006
UPC
051712136006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.04
Carton
4
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
12 View Store

* All prices subject to change.

Begin Live Chat