LKS80 - 80A 600V Super-Lag Fuse Link

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 20 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKS80
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LKS-80
Description
80A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 80A, Class H, K5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712140805 / 5027590127561 / 00051712140805
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
LKS80 - Small Image
 
LKS80 - Large Image
 
LKS80 - Large Image
 
LKS80 - Large Image
Other Links
 
 
LKS80 - Other
 
LKS80 - Other
Attachments
 
 
LKS80 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
80
Dimensions and Weight
Width
1
Length
6
Height
1
Descriptions
extra long description
EFSE LKS-80 SUPER LAG RENEWABLE LIN
Description
80A 600V SUPER-LAG FUSE LINK
Product Type
Super Lag Renewable Link
Features
-Pending Description-
Long Description
Eaton Bussmann series LKS fuse link, 600V, 80A, Class H, K5
Special Features
Super Lag, Time Lag
Additional Information
Fuse Class
Class H;Class K5
Manufacturer Information
Manufacturers Part Number
LKS-80
Brand
Eaton Bussmann series
GTIN
00051712140805
UPC
051712140805
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
20 View Store

* All prices subject to change.

Begin Live Chat