LPJ110SPI - Class J 110A Id 600V Time Delay

Eaton

  • $705.20 (Each)
  • $705.20 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ110SPI
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-110SPI
Description
Class J 110A Id 600V Time Delay
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 110 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627696 / 00051712627696
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$705.20 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LPJ110SPI - Small Image
 
LPJ110SPI - Large Image
 
LPJ110SPI - Large Image
 
LPJ110SPI - Large Image
 
LPJ110SPI - Large Image
 
LPJ110SPI - Video
Other Links
 
 
LPJ110SPI - Other
 
LPJ110SPI - Other
 
LPJ110SPI - Other
Attachments
 
 
LPJ110SPI - Specification Sheet
Tech Bulletins
 
 
LPJ110SPI - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
110
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
100 kAIC Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
1.63 In Diameter X 5.75 In Length
Descriptions
Description
CLASS J 110A ID 600V TIME DELAY
Extra Long Description
BUSS LPJ-110SPI LOW-PEAK CLASS J IN
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 110 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Product Type
Low-Peak Class J Indicating T/D
Special Features
Indicating, High in-rush current motor protection
Additional Information
Dimensions
5.7500 IN X 1.5000 IN X 1.5000 IN
Element
Dual
Fuse Class
Class J
Media
Yes
Response Time
10 sec at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-110SPI
GTIN
00051712627696
UPC
051712627696
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat