LPSRK150SP - 150A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $506.02 (Each)
  • $506.02 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK150SP
Manufacturer
Eaton
Manufacturer's Part Number
LPS-RK-150SP
Description
150A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 150 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548489 / 00051712548489
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$506.02 (Each)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
LPSRK150SP - Small Image
 
LPSRK150SP - Large Image
 
LPSRK150SP - Large Image
 
LPSRK150SP - Large Image
 
LPSRK150SP - Large Image
 
LPSRK150SP - Video
Other Links
 
 
LPSRK150SP - Other
 
LPSRK150SP - Other
 
LPSRK150SP - Other
Attachments
 
 
LPSRK150SP - Specification Sheet
Tech Bulletins
 
 
LPSRK150SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Connection
Blade End X Blade End
Interrupt Rating
300 kAIC at 600 Vac100 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Description
150A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Extra Long Description
BUSS LPS-RK-150SP LOW-PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 150 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Dual Element
Special Features
Electrically Isolated End Cap
Additional Information
Dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-150SP
GTIN
00051712548489
UPC
051712548489
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat