MDA10R - 10A 250V 1/4X1-1-1/4

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $16.90 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDA10R
Manufacturer
Eaton
Manufacturer's Part Number
MDA-10-R
Description
10A 250V 1/4X1-1-1/4
Eaton Mda Series Time-Delay Fuse 10A, 250 Vac, 32 VDC (Self Certified), 10 Kaic At 125 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712645188 / 00051712645188
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Standard Packaging
$16.90 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
MDA10R - Small Image
 
MDA10R - Large Image
 
MDA10R - Large Image
 
MDA10R - Large Image
Attachments
 
 
MDA10R - Specification Sheet
Brochures
 
 
MDA10R - Brochure
Other Links
 
 
MDA10R - Other
 
MDA10R - Other
 
MDA10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac200 AIC at 250 Vac
amperage rating
10 A
Voltage Rating
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Product Type
Buss Small Dimension Fuse
Description
10A 250V 1/4X1-1-1/4
Long Description
Eaton MDA Series Time-delay fuse 10A, 250 Vac, 32 Vdc (self certified), 10 kAIC at 125 Vac
Special Features
Ceramic tube
extra long description
EFSE MDA-10-R BUSS SMALL DIMENSION
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
MDA-10-R
GTIN
00051712645188
UPC
051712645188
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat