MDL114R - 1-1/4A 250V Small Dim Fuse

Eaton

  • $5.45 (Each)
  • $5.45 (Each)

  • $27.25 (Per 5)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL114R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-1-1/4-R
Description
1-1/4A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 1.25A, 250 Vac, 32 VDC (Self Certified), MDL-1-1-4-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712652025 / 5027590215756 / 00051712652025
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$27.25 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
MDL114R - Large Image
 
MDL114R - Small Image
 
MDL114R - Large Image
 
MDL114R - Large Image
Other Links
 
 
MDL114R - Other
 
MDL114R - Other
Attachments
 
 
MDL114R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4A 250V SMALL DIM FUSE
Extra Long Description
BUSS MDL-1-1/4-R BUSS SMALL DIMENSI
Features
Time delay, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits where inrushes may be present. Install into a Bussmann Series fuse holder, block, or fuse clip or purchase with available axial leads for thru-hole installation. Eaton’s MDL time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where inrushes may be present. Order in cartridge fuse format and install into a Bussma
Long Description
Eaton MDL Series Time-delay fuse 1.25A, 250 Vac, 32 Vdc (self certified), MDL-1-1-4-R
Product Type
Buss Small Dimension Fuse
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MDL-1-1/4-R
GTIN
00051712652025
UPC
051712652025
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.007
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat