MDL20R - 20A 32V Small Dim Fuse

Eaton

  • $5.48 (Each)
  • $5.48 (Each)

  • $27.40 (Per 5)

In-Stock: 25 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL20R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-20-R
Description
20A 32V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 20A, 1 Kaic At 32 Vac, Non-Indicating
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712656580 / 5027590226530 / 00051712656580
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Carton
$27.40 (Per 5)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
MDL20R - Small Image
 
MDL20R - Large Image
 
MDL20R - Large Image
 
MDL20R - Large Image
Other Links
 
 
MDL20R - Other
 
MDL20R - Other
Attachments
 
 
MDL20R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20A 32V SMALL DIM FUSE
Extra Long Description
BUSS MDL-20-R BUSS SMALL DIMENSION
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 20A, 1 kAIC at 32 Vac, Non-indicating
Product Type
Buss Small Dimension Fuse
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MDL-20-R
GTIN
00051712656580
UPC
051712656580
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.01
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
5 View Store

* All prices subject to change.

Begin Live Chat