S60710CT00 - 3/4'' SS316 Rigid Conduit, 10' W/Coupling

Calbrite

  • $29.84 (Each)
  • $29.84 (Each)

  • $298.39 (Per 10)

  • $2,983.87 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60710CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S60710CT00
Description
3/4'' SS316 Rigid Conduit, 10' W/Coupling
Rigid Conduit, 316 Stainless Steel Material; Bright Polished Finish; 10 FT; 0.824 Inch Inner Diameter; 1.05 Inch Outer Diameter; Ul/Cul 6A, Csa C22.1 Approval; Ansi/Nfpa 70, Nec Applicable Standard; 1.09 LB Per FT Weight; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656000110 / 00847656000110
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.84 (Each)
Carton
$298.39 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
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
316 Stainless Steel
Material, Color, and Finish
Finish
Bright Polished
Dimensions and Weight
Inner Diameter
0.824 Inch
Length
10 ft
Outer Diameter
1.05 INCH
Descriptions
Additional Information
Thread Size 14 TPI
Commodity Description
Galvanized Rigid Steel Conduit
Description
3/4'' SS316 RIGID CONDUIT, 10' W/COUPLING
Extra Long Description
316 STAINLESS STEEL MATERIAL; BRIGHT POLISHED FINISH; 10 FT; 0.824 INCH INNER DIAMETER; 1.05 INCH OUTER DIAMETER; UL/CUL 6A, CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC APPLICABLE STANDARD; 3/4 INCH TRADE SIZE; THREADED END STYLE; CALBRITE BRAND; THREAD SIZE 14 TPI; WEIGHT 1.09 LB PER FT
Long Description
RIGID CONDUIT, 316 STAINLESS STEEL MATERIAL; BRIGHT POLISHED FINISH; 10 FT; 0.824 INCH INNER DIAMETER; 1.05 INCH OUTER DIAMETER; UL/CUL 6A, CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC APPLICABLE STANDARD; 1.09 LB PER FT WEIGHT; 3/4 INCH TRADE SIZE
Product Type
Rigid Conduit
Additional Information
Applicable Standard
ANSI/NFPA 70, NEC
End Style
Threaded
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60710CT00
GTIN
00847656000110
UPC
847656000110
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Trade Size
Trade Size
3/4 INCH
Availability
Status
Inactive
Packaging
Weight
1.09 Lb per Ft
Weight per each
1.09
Carton
10
Uses, Certifications, and Standards
Approval
UL/CUL 6A, CSA C22.1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area