16M912 - 1" Conduit Clip

Nvent Caddy

  • $8.82 (Each)
  • $8.82 (Each)

  • $441.06 (Per 50)

  • $882.11 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16M912
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M912
Description
1" Conduit Clip
Em-M Conduit/Pipe to Flange Clip, Spring ST. 3/4", 1" Emt, 9/16"–3/4" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856182160 / 00782856182160
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.82 (Each)
Carton
$8.82 (Each)
Standard Packaging
$441.06 (Per 50)
Stock Availability
Midland
0
Odessa
0
All Stores
0
Resources
Images
 
 
16M912 - Small Image
 
16M912 - Large Image
 
16M912 - Video
Brochures
 
 
16M912 - Brochure
Other Links
 
 
16M912 - Other
 
16M912 - Other
 
16M912 - Other
 
16M912 - Other
 
16M912 - Other
 
16M912 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.92-1.38;23.4-35
Descriptions
Description
1" CONDUIT CLIP
Extra Long Description
NVENT EFS 16M912 M CONDUIT-FLANGE 1
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 3/4", 1" EMT, 9/16"–3/4" Flange
Product Type
M Conduit-Flange 1" Emt 9/16"-3/4" FLG
Short Description
M CONDUIT-FLANGE 1" EMT 9/16"-
Special Features
CONDUIT CLIP,1 IN CONDUIT,9/16 TO 3/4 IN FLANGE
Additional Information
EMT Conduit Size
0.75
Media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16M912
GTIN
00782856182160
UPC
782856182160
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Snap Close Clamps
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat