6MB18 - B18-Z Box/Conduit Hanger With Rod/Wire Clip, 3/8"

Nvent Caddy

  • $15.85 (Each)
  • $15.85 (Each)

  • $396.34 (Per 25)

  • $1,585.38 (Per 100)

In-Stock: 998 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6MB18
Manufacturer
Nvent Caddy
Manufacturer's Part Number
6MB18
Description
B18-Z Box/Conduit Hanger With Rod/Wire Clip, 3/8"
B18-Z Box/Conduit Hanger With Rod/Wire Clip, 3/8" Flexible, 14-2 to 12-3 MC/Ac, 1/4" Rod, #12 Wire
Slang Terms
MC Ghost Strap
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856520115 / 00782856520115
Weight per unit
0.364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.85 (Each)
Carton
$396.34 (Per 25)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
998
Resources
Images
 
 
6MB18 - Small Image
 
6MB18 - Large Image
Other Links
 
 
6MB18 - Other
 
6MB18 - Other
Brochures
 
 
6MB18 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Caddy?® Armour
Descriptions
Description
B18-Z BOX/CONDUIT HANGER WITH ROD/WIRE CLIP, 3/8"
Extra Long Description
NVENT EFS 6MB18 SUPPORT,BOX,MC,AC C
NVENT EFS 6MB18 SUPPORT,BOX,MC,AC C
Long Description
B18-Z Box/Conduit Hanger with Rod/Wire Clip, 3/8" Flexible, 14-2 to 12-3 MC/AC, 1/4" Rod, #12 Wire
B18-Z Box/Conduit Hanger with Rod/Wire Clip, 3/8" Flexible, 14-2 to 12-3 MC/AC, 1/4" Rod, #12 Wire
Product Type
Support, Box, MC, Ac Cable #12 Wi
Support, Box, MC, Ac Cable #12 Wi
Short Description
B18-Z Box/Conduit Hanger with
B18-Z Box/Conduit Hanger with
Special Features
SUPPORT,BOX,MC,AC CABLE #12 WIRE THRU 1/4 ROD
SUPPORT,BOX,MC,AC CABLE #12 WIRE THRU 1/4 ROD
Also Known As...
MC Ghost Strap
Manufacturer Information
Brand
nVent CADDY
nVent CADDY
Manufacturers Part Number
6MB18
6MB18
Sub Brand
CADDY
CADDY
GTIN
00782856520115
UPC
782856520115
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Combination Box/Conduit
Combination Box/Conduit
Packaging
Weight per each
0.364
Carton
25
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening
Electrical Fixing and Fastening
Standard
cULus®
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 998

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
700 View Store

A-L

Location Stock Available
Kansas City - North
298 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat