C4 - STL Electrical Box Bracket to Stud 4" Studs

Nvent Caddy

  • $5.58 (Each)
  • $5.58 (Each)

  • $558.15 (Per 100)

In-Stock: 786 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C4
Manufacturer
Nvent Caddy
Manufacturer's Part Number
C4
Description
STL Electrical Box Bracket to Stud 4" Studs
Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 In Length, 0.252 In (Inner);0.343 In (Outer) Diameter, 0.052 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856864264 / 00782856864264
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$5.58 (Each)
Standard Packaging
$558.15 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
786
Resources
Images
 
 
C4 - Small Image
 
C4 - Large Image
Attachments
 
 
C4 - Specification Sheet
Other Links
 
 
C4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper (Conductor)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
0.252 in (Inner);0.343 in (Outer)
Length
2-3/8 in
Descriptions
Description
STL ELECTRICAL BOX BRACKET TO STUD 4" STUDS
Extra Long Description
NVENT EFS C4 ELECTRICAL BOX MOUNTIN
Long Description
Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 in Length, 0.252 in (Inner);0.343 in (Outer) Diameter, 0.052 lb/EA
Product Type
Compression Butt Splice
Short Description
Compression Butt Splice, Copper (Conductor), Gray
Special Features
Corrosion Resistant
Additional Information
Made In USA
yes
Package Quantity
100 CT
Standards Met
UL mA;UL486
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
C4
Sub Brand
CADDY
GTIN
00782856864264
UPC
782856864264
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Packaging
Weight
0.052 lb/EA
Weight per each
0.22
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 786

Location search:

* All prices subject to change.

Begin Live Chat