SCH48B - Steel 2-1/2" Emt or Rigid Strut Strap

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH48B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH48B
Description
Steel 2-1/2" Emt or Rigid Strut Strap
SCH2 Single Piece Strut Clamp For Cable/Conduit, 2.38"2.88" Od, 2 1/2" Emt
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252481 / 00782856252481
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
SCH48B - Small Image
 
SCH48B - Large Image
Attachments
 
 
SCH48B - Specification Sheet
Other Links
 
 
SCH48B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Long Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 2.38"2.88" OD, 2 1/2" EMT
Special Features
CLAMP,STRUT,ONE PIECE 2 1/2 EMT 2 1/2 RIGID
Product Type
Clamp, Strut, One Piece 2 1/2 Em
extra long description
NVENT EFS SCH48B CLAMP,STRUT,ONE PI
Short Description
SCH2 Single Piece Strut Clamp
Description
STEEL 2-1/2" EMT OR RIGID STRUT STRAP
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
SCH48B
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856252481
UPC
782856252481
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.28
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat