S600004B00 - Cal S600004B00 SS 4 Hole Angle Brac

Calbrite

  • $26.55 (Each)
  • $26.55 (Each)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600004B00
Manufacturer
Calbrite
Manufacturer's Part Number
S600004B00
Description
Cal S600004B00 SS 4 Hole Angle Brac
Stainless Steel 316 Strut 4-Hole 90 Angle Bracket
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162307 - Mounting plates
UPC/EAN/GTIN
847656003791 / 0847656003791 / 00847656003791
Weight per unit
0.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.55 (Each)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
16
Resources
Other Links
 
 
S600004B00 - Other
 
S600004B00 - Other
Images
 
 
S600004B00 - Small Image
 
S600004B00 - Large Image
Brochures
 
 
S600004B00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Height
3.5
Length
4.06
Descriptions
Description
CAL S600004B00 SS 4 HOLE ANGLE BRAC
Extra Long Description
CAL S600004B00 SS316 4 HOLE 90 AGL
Features
Stainless steel brackets are used in structural fastening and stacking SS Strut cross-sections.
Long Description
Stainless Steel 316 Strut 4-Hole 90 Angle Bracket
Product Type
SS316 4 Hole 90 Agl BRKT
Short Description
SS_4 HL 90 BRKT_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S600004B00
GTIN
00847656003791
UPC
847656003791
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RIGID
Packaging
Weight
0.656
Weight per each
0.656
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat