S60500SP00 - 1/2" SS316 Split Ring Clamp

Calbrite

  • Special Order Item
  • $0.00 (Per Foot)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500SP00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500SP00
Description
1/2" SS316 Split Ring Clamp
Stainless Steel 316 Split Ring Clamp 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
847656005658 / 0847656005658 / 00847656005658
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Stock Availability
Natchitoches
0 Feet
Alexandria
0 Feet
All Stores
0 Feet
Resources
Other Links
 
 
S60500SP00 - Other
 
S60500SP00 - Other
Images
 
 
S60500SP00 - Small Image
 
S60500SP00 - Large Image
Attachments
 
 
S60500SP00 - Specification Sheet
Brochures
 
 
S60500SP00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Silver
Dimensions and Weight
Height
1.16
Length
2.18
Descriptions
Description
1/2" SS316 SPLIT RING CLAMP
Product Type
1/2 SS316 Split Ring CLMP
extra long description
CAL S60500SP00 1/2 SS316 SPLIT RING
Short Description
SS_SPL RNG CLMP_316
Features
Stainless steel split ring clamps are designed for mounting and securing conduit, horizontally or vertically, away from the wall or device in wash-down or corrosive environments when used with Calbrite’s Mounting Plates and Extensions.
Long Description
Stainless Steel 316 Split Ring Clamp 1/2"
Additional Information
Wall Thickness
0.125
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500SP00
GTIN
00847656005658
UPC
847656005658
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
1/2
Packaging
Weight
0.1
Weight per foot
0.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat