S61500CP00 - 1-1/2" SS316 Coupling

Calbrite

  • $93.72 (Per Foot)
  • $93.72 (Per Foot)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500CP00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500CP00
Description
1-1/2" SS316 Coupling
Stainless Steel 316 Coupling 1-1/2"
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656001704 / 0847656001704 / 00847656001704
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$93.72 (Per Foot)
Stock Availability
Baytown
0 Feet (Find nearest stock)
Deer Park
0 Feet
All Stores
29 Feet
Resources
Other Links
 
 
S61500CP00 - Other
 
S61500CP00 - Other
Images
 
 
S61500CP00 - Small Image
 
S61500CP00 - Large Image
Attachments
 
 
S61500CP00 - Specification Sheet
Brochures
 
 
S61500CP00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
2.09
Width
2.21
Descriptions
Description
1-1/2" SS316 COUPLING
Extra Long Description
CAL S61500CP00 1-1/2 SS316 CPLG
Features
Couplings are designed for use with stainless steel threaded conduit, and to connect threaded stainless conduit, nipples and other threaded fittings.
Long Description
Stainless Steel 316 Coupling 1-1/2"
Product Type
1-1/2 SS316 CPLG
Short Description
SS_CPLG_316
Additional Information
Inside Diameter
1.9
Wall Thickness
0.2
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500CP00
GTIN
00847656001704
UPC
847656001704
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.65
Weight per foot
0.61
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29 Feet

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
4 View Store

* All prices subject to change.

Begin Live Chat