6ACMR234RX - Cat 6A 23AWG/4PAIR 10G CMR

Commodity Cables, Inc.

  • $0.22 (Each)
  • $0.22 (Each)

  • $221.42 (Per 1,000)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ACMR234RX
Manufacturer
Commodity Cables, Inc.
Manufacturer's Part Number
Description
Cat 6A 23AWG/4PAIR 10G CMR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$0.22 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
1,000
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CAT 6A 23AWG/4PAIR 10G CMR
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
1,000 View Store

* All prices subject to change.

Begin Live Chat