B1332G - #1 CBL Sleeve Adapter

Nvent Erico

  • $4.70 (Each)
  • $4.70 (Each)

  • $117.50 (Per 25)

In-Stock: 0 available locally (Bossier City, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1332G
Manufacturer
Nvent Erico
Manufacturer's Part Number
B1332G
Description
#1 CBL Sleeve Adapter
Conductor Sleeve, Copper, Tinned, Straight, 1" X 0.031", 0.344" Dia
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856321934 / 00782856321934
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Standard Packaging
$117.50 (Per 25)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
B1332G - Small Image
 
B1332G - Large Image
 
B1332G - Large Image
Attachments
 
 
B1332G - Specification Sheet
Other Links
 
 
B1332G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Overall Length
1 in
Diameter
0.344 in
Descriptions
Description
#1 CBL SLEEVE ADAPTER
Long Description
Sleeve Adapter, 1 in Overall Length, Copper Material, 1 in Overall Width, 0.031 in Overall Height, 0.344 in Diameter
Product Type
Sleeve Adapter
Short Description
#3, #4 Conductor Sleeve, Copper
Special Features
Provides Strength and Stability on Finely-Stranded Copper Conductors
extra long description
NVENT EFS B1332G SLEEVE,CU,.344 ID
Additional Information
Overall Width
1 in
accessory type
Sleeve Adapter
Overall Height
0.031 in
package quantity
1 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
B1332G
GTIN
00782856321934
UPC
782856321934
Taxonomies, Classifications, and Categories
Type
Sleeves
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
0.013
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Rail Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
74 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat