CP34 - 3/4" Ground Rod Clamp

Nvent Erico

  • $7.09 (Each)
  • $7.09 (Each)

  • $354.50 (Per 50)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP34
Manufacturer
Nvent Erico
Manufacturer's Part Number
CP34
Description
3/4" Ground Rod Clamp
Universal Ground Rod Clamp, Rod to Conductor, Bronze
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856307044 / 8711893041682 / 00782856307044
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.09 (Each)
Standard Packaging
$354.50 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
CP34 - Other
 
CP34 - Other
 
CP34 - Other
 
CP34 - Other
 
CP34 - Other
 
CP34 - Other
Brochures
 
 
CP34 - Brochure
Images
 
 
CP34 - Small Image
 
CP34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 Solid - 1/0 Stranded
Material
Silicon Bronze
Material, Color, and Finish
Clamp Material
Silicon Bronze
Color
Material own color
Dimensions and Weight
Length
1.62 in
Descriptions
Description
3/4" GROUND ROD CLAMP
Extra Long Description
NVENT EFS CP34 Ground Rod Clamp,Sil
Features
The nVent ERICO Universal acorn clamp line-up is a cost-effective and reliable way to connect ground rods to conductors throughout your grounding and bonding system. Suitable for both above ground and below grade installation, the clamp tightens the components together with tools that are available on every jobsite.
Long Description
Universal Ground Rod Clamp, Rod to Conductor, Bronze
Product Type
Ground Rod Clamp, Sil BRZ, 1/2"-3/4" Dia
Short Description
GROUNDROD CLAMP CP34
Special Features
GRD ROD CLAMP,SIL BRZ,STD DUTY,1/2IN-3/4IN DIA ROD,#8SOL-#2STR
Additional Information
Torque
16.9-16.9
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
CP34
GTIN
00782856307044
UPC
782856307044
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat