HDC34 - 3/4" Ground Rod Clamp

Nvent Erico

  • $11.76 (Each)
  • $11.76 (Each)

  • $588.00 (Per 50)

  • $1,175.99 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDC34
Manufacturer
Nvent Erico
Manufacturer's Part Number
HDC34
Description
3/4" Ground Rod Clamp
GRND Rod CLMP, BRNZ, Sil BRNZ, 3/4"Dia, #8 Sol-1/0 STRND, 10MM² Solid-50MM² STRND
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
782856305897 / 00782856305897
Weight per unit
0.0908 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.76 (Each)
Carton
$11.76 (Each)
Standard Packaging
$588.00 (Per 50)
Stock Availability
Galena Park
0
Deer Park
0
All Stores
0
Resources
Other Links
 
 
HDC34 - Other
 
HDC34 - Other
 
HDC34 - Other
 
HDC34 - Other
 
HDC34 - Other
Images
 
 
HDC34 - Small Image
 
HDC34 - Large Image
Brochures
 
 
HDC34 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 Solid - 1/0 Stranded
Material
Bronze
Descriptions
Description
3/4" GROUND ROD CLAMP
Extra Long Description
NVENT EFS HDC34 GR Clamp, Sil brz,
Long Description
Grnd Rod Clmp, Brnz, Sil Brnz, 3/4"dia, #8 Sol-1/0 Strnd,10mm² Solid-50mm² Strnd
Product Type
GR Clamp, Sil BRZ, 3/4"Dia, #8SOL-1/0STR
Short Description
GR CLMP,SIL BRZ,3/4IN DIA,#8SO
Special Features
GRD ROD CLAMP,SIL BRZ,HD,3/4IN DIA,#8 SOL-1/0 STR
Additional Information
Torque
16.9-16.9
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
HDC34
GTIN
00782856305897
UPC
782856305897
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight per each
0.0908
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat