20CSW922D - 2" 90, 36" Radius, Two Deep Socket PVC Couplings

CFG

  • $83.43 (Each)
  • $83.43 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20CSW922D
Manufacturer's Part Number
N/A
Description
2" 90, 36" Radius, Two Deep Socket PVC Couplings
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
196306031531
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$83.43 (Each)
Stock Availability
Fort Stockton
0 (Find nearest stock)
Odessa
0
All Stores
40
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" 90, 36" RADIUS, TWO DEEP SOCKET PVC COUPLINGS
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat