10250ED10434 - Auto Latch Pushbutton Operator

Eaton

  • $188.92 (Each)
  • $188.92 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250ED10434
Manufacturer
Eaton
Manufacturer's Part Number
10250ED1043-4
Description
Auto Latch Pushbutton Operator
Eaton 10250T Pushbutton, 30.5 MM Heavy-Duty Watertight/Oiltight Pushbutton Operator, Twist-to-Release Operator, With Red Mushroom Button
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113726373 / 00782113726373
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
10250ED10434 - Specification Sheet
Brochures
 
 
10250ED10434 - Brochure
Images
 
 
10250ED10434 - Video
 
10250ED10434 - Small Image
 
10250ED10434 - Large Image
 
10250ED10434 - Large Image
 
10250ED10434 - Large Image
Other Links
 
 
10250ED10434 - Other
 
10250ED10434 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Mushroom, Auto-latch
Dimensions and Weight
Depth
2.4
Height
3.2
Size
30.5 MM
Width
2.1
Descriptions
Description
AUTO LATCH PUSHBUTTON OPERATOR
Extra Long Description
ETN 10250ED1043-4 AUTO LATCH PUSHBU
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, 30.5 mm Heavy-Duty Watertight/Oiltight Pushbutton Operator, twist-to-release operator, With red mushroom button
Product Type
Auto Latch Pushbutton Operator
Additional Information
Action
Red
Contact Configuration
2 NO
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250ED1043-4
Model
Pushbutton
GTIN
00782113726373
UPC
782113726373
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat