10250T30B - Flush PB BK 1NO 1NC

Eaton

  • $166.98 (Each)
  • $166.98 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T30B
Manufacturer
Eaton
Manufacturer's Part Number
10250T30B
Description
Flush PB BK 1NO 1NC
Eaton, 30.5 MM, Heavy-Duty Watertight/Oiltight Pushbutton, Class I Division 2, Black, Plastic Actuator, Chrome Bezel, 1NO - 1NC, Non-Illuminated, Flush Mounting, Momentary, 30.5 MM, Flush Pushbutton, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113357829 / 00782113357829
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.98 (Each)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Attachments
 
 
10250T30B - Specification Sheet
Images
 
 
10250T30B - Video
 
10250T30B - Small Image
 
10250T30B - Large Image
 
10250T30B - Large Image
 
10250T30B - Large Image
 
10250T30B - Large Image
Other Links
 
 
10250T30B - Other
 
10250T30B - Other
 
10250T30B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.1
Height
3.2
Size
30.5 MM
Width
2.1
Descriptions
Description
FLUSH PB BK 1NO 1NC
Extra Long Description
ETN 10250T30B FLUSH PB BK 1NO 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic Actuator,Chrome bezel,1NO - 1NC,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Product Type
Flush PB BK 1NO 1NC
Additional Information
Action
Black
Contact Configuration
1 NO-1 NC
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T30B
Model
Pushbutton
GTIN
00782113357829
UPC
782113357829
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat