15124F1 - CHC

15124F1 - VCBSCMP

Eaton

  • $0.40 (Each)
  • $0.40 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    15124F1
    Manufacturer
    Eaton
    Manufacturer's Part Number
    15-124F1
    Description
    VCBSCMP
    Mounting Hardware For One-Hole Mounting Switches-Mounting Nuts, Knurled Facenut, Bright Nickel-Plated Brass
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Miscellaneous Commerical & Industrial Devices
    UNSPSC
    N/A
    UPC/GTIN
    786685676456 / 00786685676456
    Weight per unit
    9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $0.40 (Each)
    Resources
    Attachments
     
     
    15124F1 - Specification Sheet
    Brochures
     
     
    15124F1 - Brochure
    Other Links
     
     
    15124F1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    23.4300 IN X 17.3000 IN X 5.1000 IN
    Material
    Bright nickel plated brass
    Descriptions
    Product Type
    VCBSCMP
    Description
    VCBSCMP
    extra long description
    ETN 15-124F1 VCBSCMP
    Long Description
    Mounting Hardware for One-Hole Mounting Switches-Mounting Nuts, Knurled facenut, Bright nickel-plated brass
    Additional Information
    Coil Voltage
    100.000 100.000
    dimensions
    13.0000 IN X 12.0000 IN X 5.0000 IN
    Manufacturer Information
    Brand
    Eaton
    Manufacturers Part Number
    15-124F1
    GTIN
    00786685676456
    UPC
    786685676456
    Taxonomies, Classifications, and Categories
    Category Description
    Miscellaneous commerical & industrial devices
    Packaging
    Weight per each
    9
    Carton
    1
    Uses, Certifications, and Standards
    Application
    CSA Certified,UL Listed,CE Marked
    standard
    RoHS Compliant
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 15124F1

    Type in the slang term you'd like to suggest.

* All prices subject to change.