927031 - Coil Freedom Size 1-2 120V/60HZ

Eaton

  • $472.23 (Each)
  • $472.23 (Each)

In-Stock: 22 available locally (Nacogdoches, TX ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
927031
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-1
Description
Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 1-2, 65 MM, Ac, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425535 / 00782113425535
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.23 (Each)
Stock Availability
Nacogdoches
22 (Check another store)
All Stores
205
Resources
Attachments
 
 
927031 - Specification Sheet
Images
 
 
927031 - Small Image
 
927031 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.4
Height
3.4
Size
Size 1-2, 65 mm
Width
2.1
Descriptions
Extra Long Description
ETN 9-3285-1 COIL, FREEDOM, SIZE 1-
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 Hz, Size 1-2, 65 mm, AC, Used with Freedom
Product Type
Coil, Freedom, Size 1-2, 120V/60HZ
Additional Information
Coil Voltage
120 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9-3285-1
GTIN
00782113425535
UPC
782113425535
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat