927032 - CHC

927032 - Coil-240V SZ 1-2 Freedom

Eaton

  • $240.20 (for 1 Each)
  • $240.20 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    927032
    Manufacturer
    Eaton
    Manufacturer's Part Number
    9-3285-2
    Description
    Coil-240V SZ 1-2 Freedom
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Contactor & Startr Renewal PTS - Contactor Renewal Parts  Mark as Incorrect
    Suggest a New Category
    Classification
    Renewal Parts
    UNSPSC
    39121521 - Motor starter controls
    UPC/GTIN
    782113425542 / 00782113425542
    Weight per unit
    0.36 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $240.20 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    927032 - Small Image
     
    927032 - Large Image
    Other Links
     
     
    927032 - Other
    Brochures
     
     
    927032 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    Size 1-2
    Descriptions
    Product Type
    Motor Control Renewal Parts/Accessories- Coil
    Description
    COIL-240V SZ 1-2 FREEDOM
    Special Features
    Used with Freedom
    Additional Information
    Coil Voltage
    220-240V
    Manufacturer Information
    Manufacturers Part Number
    9-2703-2
    9-3285-2
    Brand
    EATON
    EATON CUTLER-HAMMER
    GTIN
    00782113425542
    UPC
    782113425542
    Taxonomies, Classifications, and Categories
    Category Description
    RENEWAL PARTS
    Type
    COIL
    Packaging
    Weight per each
    0.36
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Contact Manufacturer
    Application
    Parts And Accessories
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 927032

    Type in the slang term you'd like to suggest.

* All prices subject to change.