AE16ANS0AC - Freedom Starter IEC Open - For Replacement Only

Eaton

  • $1134.40 (Each)
  • $1,134.40 (Each)

In-Stock: 0 available locally (Lenexa, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE16ANS0AC
Manufacturer
Eaton
Manufacturer's Part Number
AE16ANS0AC
Description
Freedom Starter IEC Open - For Replacement Only
Freedom Starter, IEC Open, Non-Reversing, Three-Phase, 7A, Size A, Surface Mount - For Replacement Only
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - IEC Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113970882 / 00782113970882
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,134.40 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
AE16ANS0AC - Small Image
 
AE16ANS0AC - Large Image
 
AE16ANS0AC - Large Image
 
AE16ANS0AC - Large Image
Other Links
 
 
AE16ANS0AC - Other
 
AE16ANS0AC - Other
 
AE16ANS0AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Freedom STR IEC Open - Repl Only
extra long description
ETN AE16ANS0AC FREEDOM STR IEC OPEN
Features
Eaton’s IEC enclosed control line (ECX) provides you the ability to select the motor starting equipment that is specific to your needs. The product offering includes non-combination and combination XT starters and combination motor controllers (CMCs). Designed to meet international standards, the enclosed XT products carry UL and cUL certifications.
Description
FREEDOM STARTER IEC OPEN - FOR REPLACEMENT ONLY
Long Description
Freedom starter, IEC open, Non-reversing, Three-phase, 7A, Size A, Surface mount - For replacement only
Additional Information
dimensions
6.0000 IN X 1.9000 IN X 3.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AE16ANS0AC
GTIN
00782113970882
UPC
782113970882
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Enclosed starter
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat