AN19BN0A5E005 - C440 1-5A SZ 0 FVNR STR 120VAC STD

Eaton

  • $837.93 (Each)
  • $837.93 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN19BN0A5E005
Manufacturer
Eaton
Manufacturer's Part Number
AN19BN0A5E005
Description
C440 1-5A SZ 0 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 0 Open Enclosure - 18 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685414669 / 00786685414669
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$837.93 (Each)
Stock Availability
Dripping Springs
0
Austin RDC
0
All Stores
0
Resources
Other Links
 
 
AN19BN0A5E005 - Other
 
AN19BN0A5E005 - Other
 
AN19BN0A5E005 - Other
 
AN19BN0A5E005 - Other
Attachments
 
 
AN19BN0A5E005 - Specification Sheet
Images
 
 
AN19BN0A5E005 - Small Image
 
AN19BN0A5E005 - Large Image
 
AN19BN0A5E005 - Large Image
 
AN19BN0A5E005 - Large Image
 
AN19BN0A5E005 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
8
Height
6
Size
0
Width
4
Descriptions
Description
C440 1-5A SZ 0 FVNR STR 120VAC STD
Extra Long Description
ETN AN19BN0A5E005 C440 (1-5A) SZ 0
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A
Product Type
C440 (1-5A) SZ 0 FVNR STR 120VAC STD
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN19BN0A5E005
GTIN
00786685414669
UPC
786685414669
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 0
Standard
CE,UL,CSA,NEMA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat