ARP00129CH - #4-600 Kcmil Single Barrel Lug

Eaton

  • $102.44 (Each)
  • $102.44 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00129CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00129CH
Description
#4-600 Kcmil Single Barrel Lug
Eaton Meter Socket Connector, #4-600 Kcmil Connector, Used With: Single Position Meter Sockets
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116015931 / 00782116015931
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.44 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
ARP00129CH - Other
 
ARP00129CH - Other
 
ARP00129CH - Other
Brochures
 
 
ARP00129CH - Brochure
Attachments
 
 
ARP00129CH - Specification Sheet
Images
 
 
ARP00129CH - Small Image
 
ARP00129CH - Large Image
 
ARP00129CH - Large Image
 
ARP00129CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#4-600 KCMIL SINGLE BARREL LUG
Extra Long Description
ETN ARP00129CH #4-600 kcmil, single
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket connector, #4-600 kcmil connector, Used with: Single position meter sockets
Product Type
#4-600 Kcmil, Single Barrel Lug
Special Features
For use with: Single sockets
Additional Information
Dimensions
10.5000 IN X 7.5000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ARP00129CH
GTIN
00782116015931
UPC
782116015931
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Meter socket accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat