B100M0CX - SZ0 3P W/Ol Tog HND

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Spring, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B100M0CX
Manufacturer
Eaton
Manufacturer's Part Number
B100M0CX
Description
SZ0 3P W/Ol Tog HND
Eaton Nema Starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114107683 / 00782114107683
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Spring
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
B100M0CX - Small Image
 
B100M0CX - Large Image
 
B100M0CX - Large Image
 
B100M0CX - Large Image
Attachments
 
 
B100M0CX - Specification Sheet
Other Links
 
 
B100M0CX - Other
 
B100M0CX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
SZ0 3P W/OL TOG HND
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG Starter, 120V Coil, Nema Size 0, 1-5 A
Special Features
Without lockoff
extra long description
ETN B100M0CX SZ0 3P W/OL TOG HND
Product Type
SZ0 3P W/Ol Tog HND
Manufacturer Information
Manufacturers Part Number
B100M0CX
Brand
Eaton
GTIN
00782114107683
UPC
782114107683
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat