C25DND340B - Open N-R 3P 40A DP Cont SCR/PP W/QC Term 240VAC CO

Eaton

  • $212.10 (Each)
  • $212.10 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25DND340B
Manufacturer
Eaton
Manufacturer's Part Number
C25DND340B
Description
Open N-R 3P 40A DP Cont SCR/PP W/QC Term 240VAC CO
Eaton Definite Purpose Contactor, Quick, 40A, 110V/50 HZ, 120V/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, Contactor, Three-Pole, Global Ratings, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side)
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116309061 / 00782116309061
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
C25DND340B - Specification Sheet
Images
 
 
C25DND340B - Small Image
 
C25DND340B - Large Image
 
C25DND340B - Large Image
 
C25DND340B - Large Image
Other Links
 
 
C25DND340B - Other
 
C25DND340B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.35
Height
3.75
Width
2.4
Descriptions
Description
OPEN N-R 3P 40A DP CONT SCR/PP W/QC TERM 240VAC CO
Extra Long Description
ETN C25DND340B OP N-R 3P 40ADPCNT S
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 40A, 110V/50 Hz, 120V/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, Global ratings, Screw/pressure plate and quick connect terminals (side-by-side)
Product Type
Op N-R 3P 40ADPCNT SCR/PP W/Qc240ac
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25DND340B
GTIN
00782116309061
UPC
782116309061
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.1899
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Recognized,CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
1 View Store

* All prices subject to change.

Begin Live Chat