C25DNF350A - 3P 50A DP Contactor 120V Coil

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25DNF350A
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
C25DNF350A
Description
3P 50A DP Contactor 120V Coil
Definite Purpose Contactor, Non Reversing; 3 Pole; 3 HP At 115 V, 10 HP At 230 V 1 Phase; 15 HP At 230 V, 30 HP At 460/575 V 3 Phase; Inductive Current 50 Ampere; Resistive Current 65 Ampere; Coil Voltage 110 to 120 Vac At 50/60 HZ; Open; Size Frame D
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Freedom/Nema Style
UNSPSC
-
UPC/EAN/GTIN
782116311798
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C25DNF350A - Large Image
Attachments
 
 
C25DNF350A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Dimensions and Weight
Size
FRAME D
Descriptions
Description
3P 50A DP CONTACTOR 120V COIL
Additional Information
BOX LUG AND QUICK CONNECT POWER TERMINAL
Commodity Description
DEFINITE PURPOSE CONTACTORS
Long Description
DEFINITE PURPOSE CONTACTOR, NON REVERSING; 3 POLE; 3 HP AT 115 V, 10 HP AT 230 V 1 PHASE; 15 HP AT 230 V, 30 HP AT 460/575 V 3 PHASE; INDUCTIVE CURRENT 50 AMPERE; RESISTIVE CURRENT 65 AMPERE; COIL VOLTAGE 110 TO 120 VAC AT 50/60 HZ; OPEN; SIZE FRAME D
Additional Information
Coil Voltage
110 TO 120 VAC AT 50/60 HZ
Inductive Ampere
50 AMPERE
Resistive Ampere
65 AMPERE
Power Rating/Voltage
3 HP AT 115 V, 10 HP AT 230 V 1 PHASE; 15 HP AT 230 V, 30 HP AT 460/575 V 3 PHASE
Form
GUX750832
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF350A
Model
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
NON REVERSING
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
OPEN
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat