C25FNF375B - DP Cont 75A 3P Opn 240V

Eaton

  • $1502.21 (Each)
  • $1,502.21 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25FNF375B
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF375B
Description
DP Cont 75A 3P Opn 240V
Eaton Definite Purpose Contactor, 60–75A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side) , 208–240 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114117460 / 00782114117460
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,502.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
C25FNF375B - Other
 
C25FNF375B - Other
Attachments
 
 
C25FNF375B - Specification Sheet
Images
 
 
C25FNF375B - Small Image
 
C25FNF375B - Large Image
 
C25FNF375B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3.97
Height
3.75
Width
2.63
Descriptions
Description
DP CONT 75A 3P OPN 240V
Extra Long Description
ETN C25FNF375B Definite purpose con
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, 60–75A, two- and three-pole ,Open with metal mounting plate ,Box lugs (posidrive setscrew) and quick connect terminals (side-by-side) ,208–240 Vac, 50/60 Hz
Product Type
Definite Purpose Contactors
Additional Information
Contact Configuration
1 NO, 1 NC
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25FNF375B
C25FNF375B
GTIN
00782114117460
UPC
782114117460
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat