C320KGS5 - Aux Cont For FRDM Size 00-2 A-K Side MTD 2NC

Eaton

  • $115.82 (Each)
  • $115.82 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGS5
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS5
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 2NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 2NC Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Contactor Accessories
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413525 / 00782113413525
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C320KGS5 - Small Image
 
C320KGS5 - Large Image
 
C320KGS5 - Large Image
 
C320KGS5 - Large Image
Other Links
 
 
C320KGS5 - Other
 
C320KGS5 - Other
Attachments
 
 
C320KGS5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2.5
Height
4
Width
1.2
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 2NC
Extra Long Description
ETN C320KGS5 AUX CONT FRDM SZ00-2,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 2NC contacts, Side mounting
Product Type
Aux Cont FRDM SZ00-2, A-K MTD 2NC
Additional Information
Contact Configuration
2 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGS5
GTIN
00782113413525
UPC
782113413525
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
Standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat