C441CA - Motor Insight SS Ovld 1-9A 480V

Eaton

  • $3159.38 (Each)
  • $3,159.38 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C441CA
Manufacturer
Eaton
Manufacturer's Part Number
C441CA
Description
Motor Insight SS Ovld 1-9A 480V
Eaton C441 Overload Relay, Motor Insight Overload Relays, With User Interface, 323 - 528 Vac Overload, 1-9A, 480 Vac (323-528 Vac)
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685221168 / 00786685221168
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,159.38 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
C441CA - Specification Sheet
Other Links
 
 
C441CA - Other
 
C441CA - Other
 
C441CA - Other
Brochures
 
 
C441CA - Brochure
Images
 
 
C441CA - Small Image
 
C441CA - Large Image
 
C441CA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR INSIGHT SS OVLD 1-9A 480V
Product Type
Motor Insight SS Ovld 1-9A 480V
Features
The C441 Motor Insight overload relay is an advanced low-voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection, thus reducing overall costs and downtime.
Long Description
Eaton C441 overload relay, Motor Insight Overload Relays, With user interface, 323 - 528 Vac overload, 1-9A, 480 Vac (323-528 Vac)
extra long description
ETN C441CA MOTOR INSIGHT SS OVLD 1-
Additional Information
dimensions
3.9400 IN X 3.9400 IN X 4.9200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C441CA
GTIN
00786685221168
UPC
786685221168
Taxonomies, Classifications, and Categories
Type
Motor Insight motor protection relay
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL 1053,CSA Certified,cULus Listed Class NKCR7,UL 508,EN 60947-4-1,cULus Listed Class NKCR,CE Marked,RoHS Compliant,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat