C441CB - Motor Insight SS Ovld 5-90A 480V

Eaton

  • $2172.91 (Each)
  • $2,172.91 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C441CB
Manufacturer
Eaton
Manufacturer's Part Number
C441CB
Description
Motor Insight SS Ovld 5-90A 480V
Eaton C441 Overload Relay, Motor Insight, With User Interface, 323 - 528 Vac Overload, 5-90A, 480 Vac (323-528 Vac)
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
N/A
UPC/GTIN
786685221175 / 00786685221175
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,172.91 (Each)
Stock Availability
Hereford
0
Amarillo
0
All Stores
0
Resources
Attachments
 
 
C441CB - Specification Sheet
Images
 
 
C441CB - Small Image
 
C441CB - Large Image
Other Links
 
 
C441CB - Other
 
C441CB - Other
Brochures
 
 
C441CB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR INSIGHT SS OVLD 5-90A 480V
Extra Long Description
ETN C441CB MOTOR INSIGHT SS OVLD 5-
Features
The C441 Motor Insight overload relay is an advanced low-voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection, thus reducing overall costs and downtime.
Long Description
Eaton C441 overload relay, Motor Insight, With user interface, 323 - 528 Vac overload, 5-90A, 480 Vac (323-528 Vac)
Product Type
Motor Insight SS Ovld 5-90A 480V
Special Features
With user interface
Additional Information
Dimensions
3.9400 IN X 3.9400 IN X 4.9200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C441CB
GTIN
00786685221175
UPC
786685221175
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Motor Insight motor protection relay
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
UL 1053,UL 508,cULus Listed Class NKCR,cULus Listed Class NKCR7,EN 60947-4-1,CSA Certified,NEMA Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat