E10T115DS - Toggle SPDT 15as

Eaton

  • $11.04 (Each)
  • $11.04 (Each)

  • $110.40 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T115DS
Manufacturer
Eaton
Manufacturer's Part Number
E10T115DS
Description
Toggle SPDT 15as
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPDT Contact Configuration, 1.1 In Overall Length, 0.6 In Overall Width, 2 In Overall Height, Screw Mount, 0.75 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113698083 / 00782113698083
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Standard Packaging
$110.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
E10T115DS - Small Image
 
E10T115DS - Large Image
 
E10T115DS - Large Image
 
E10T115DS - Large Image
 
E10T115DS - Large Image
Attachments
 
 
E10T115DS - Specification Sheet
Other Links
 
 
E10T115DS - Other
 
E10T115DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Dimensions and Weight
Depth
1.1
Height
2
Overall Length
1.1 in
Width
0.6
Descriptions
Description
TOGGLE SPDT 15AS
Extra Long Description
ETN E10T115DS TOGGLE SPDT 15 AMPS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Long Description
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPDT Contact Configuration, 1.1 in Overall Length, 0.6 in Overall Width, 2 in Overall Height, Screw Mount, 0.75 lb
Product Type
Toggle Switch
Short Description
Toggle Switches, E10, 1 Pole, 20A, 3 Positions, SPST
Additional Information
Contact Configuration
SPDT
Mounting Type
Screw Mount
Number Of Positions
3
Overall Height
2 in
Overall Width
0.6 in
Standards Met
UL Recognized;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115DS
Model
Toggle switch
Series
E10
GTIN
00782113698083
UPC
782113698083
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
11 View Store

* All prices subject to change.

Begin Live Chat