E10T115GS - Toggle SPDT "10A At 250VAC"

Eaton

  • $12.49 (Each)
  • $12.49 (Each)

  • $124.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T115GS
Manufacturer
Eaton
Manufacturer's Part Number
E10T115GS
Description
Toggle SPDT "10A At 250VAC"
Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.563 Inch Lever, Screw, Double-Throw, 10A At 250 Vac, 1/2 HP At 50 Vac, 0.47 Inch Bushing
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113698175 / 00782113698175
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Standard Packaging
$124.90 (Per 10)
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
E10T115GS - Small Image
 
E10T115GS - Large Image
 
E10T115GS - Large Image
 
E10T115GS - Large Image
Attachments
 
 
E10T115GS - Specification Sheet
Other Links
 
 
E10T115GS - Other
 
E10T115GS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Dimensions and Weight
Depth
1.1
Height
2
Width
0.6
Descriptions
Description
TOGGLE SPDT "10A AT 250VAC"
Extra Long Description
ETN E10T115GS TOGGLE SPDT "10A at 2
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Long Description
Eaton E10 toggle switch, Single-pole, ON, OFF, ON, 0.563 inch lever, Screw, Double-throw, 10A at 250 Vac, 1/2 hp at 50 Vac, 0.47 inch bushing
Product Type
Toggle SPDT "10A At 250VAC"
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115GS
Model
Toggle switch
GTIN
00782113698175
UPC
782113698175
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Recognized,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat