E22NB2 - Ill. Pushbutton-Flush 4X

Eaton

  • $37.28 (Each)
  • $37.28 (Each)

Availability: Currently Out Of Stock
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
E22NB2
Manufacturer
Eaton
Manufacturer's Part Number
E22NB2
Description
Ill. Pushbutton-Flush 4X
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red Actuator, Flush, Plastic, No Light Unit, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113468273 / 00782113468273
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.28 (Each)
Resources
Attachments
 
 
E22NB2 - Specification Sheet
Images
 
 
E22NB2 - Large Image
 
E22NB2 - Large Image
 
E22NB2 - Large Image
Other Links
 
 
E22NB2 - Other
 
E22NB2 - Other
 
E22NB2 - Other
Brochures
 
 
E22NB2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
0.5
Depth
1.5
Width
1.5
Size
25 mm
Descriptions
Product Type
Ill. Pushbutton-Flush 4X
Description
ILL. PUSHBUTTON-FLUSH 4X
extra long description
ETN E22NB2 ILL. PUSHBUTTON-FLUSH 4X
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red actuator, Flush, Plastic, No light unit, Black bezel
Additional Information
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22NB2
Model
Pushbutton
GTIN
00782113468273
UPC
782113468273
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,CSA Certified,Lloyd&apos
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat