We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
E22NS51 - CHC

E22NS51 - "Hand/Off/Auto" Standard Alum Legend Plate

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E22NS51
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    E22NS51
    Description
    "Hand/Off/Auto" Standard Alum Legend Plate
    E22 Pushbutton, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Hand-Off-Auto, White Lettering
    Slang Terms

    Suggest a New Term
    Categories
    PSH BTNS, Pilot LTS, Selectr S - Legend Plates  Mark as Incorrect
    Suggest a New Category
    Classification
    Minature Pilot Devices.22MM
    UNSPSC
    N/A
    UPC/GTIN
    782113359793 / 00782113359793
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.72 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    E22NS51 - Large Image
     
    E22NS51 - Large Image
     
    E22NS51 - Small Image
    Attachments
     
     
    E22NS51 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    field color
    Black
    Descriptions
    Long Description
    E22 Pushbutton, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Black field, HAND-OFF-AUTO, White lettering
    Product Type
    Square Legend Plate
    Description
    "HAND/OFF/AUTO" STANDARD ALUM LEGEND PLATE
    Additional Information
    Legend
    HAND-OFF-AUTO
    prod size
    Standard
    Manufacturer Information
    series
    E22
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    E22NS51
    GTIN
    00782113359793
    UPC
    782113359793
    Taxonomies, Classifications, and Categories
    unspsc code
    39122221
    igcc
    5219
    Type
    STANDARD
    Category Description
    MINATURE PILOT DEVICES.22MM
    Packaging
    Weight per each
    0.05
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Automation And Logic Control Equipment
    Enclosure
    NEMA 3, 3R, 4, 4X, 12, 13
    standard
    UL 508; CSA Certified; IEC 947-5-1 MTTA; Lloyd’s Register Certified; CE Marked
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E22NS51

    Type in the slang term you'd like to suggest.

* All prices subject to change.