E26BRV2 - CHC

E26BRV2 - Lens & Diffuser Unit-Red Led 24VAC/DC

Eaton

  • $413.42 (Each)
  • $413.42 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E26BRV2
    Manufacturer
    Eaton
    Manufacturer's Part Number
    E26BRV2
    Description
    Lens & Diffuser Unit-Red Led 24VAC/DC
    Eaton E26 Stacklight Module, Led Light Module, Standard, 24 Vac/DC, Cluster Led With Red Lens
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    39121534 - Indicator or pilot lights
    UPC/GTIN
    782114119938 / 00782114119938
    Weight per unit
    0.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $413.42 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    E26BRV2 - Small Image
     
    E26BRV2 - Large Image
    Attachments
     
     
    E26BRV2 - Specification Sheet
     
    E26BRV2 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    24
    Descriptions
    Long Description
    Eaton E26 stacklight module, LED Light Module, Standard, 24 Vac/dc, Cluster LED with red lens
    Product Type
    Lens and Diffuser Unit-Red Led 24VAC/DC
    Description
    LENS & DIFFUSER UNIT-RED LED 24VAC/DC
    Additional Information
    dimensions
    2.5600 IN X 2.5600 IN X 3.3100 IN
    Manufacturer Information
    Brand
    EATON
    Manufacturers Part Number
    E26BRV2
    GTIN
    00782114119938
    UPC
    782114119938
    Taxonomies, Classifications, and Categories
    Type
    Stacklight module
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Packaging
    Weight per each
    0.6
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
    standard
    IEC 6113-2,CSA Std. C22.2 No. 142,UL 508,CE Marked
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E26BRV2

    Type in the slang term you'd like to suggest.

* All prices subject to change.