E30KB231 - Type B BTN Extd Red Stop

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E30KB231
Manufacturer
Eaton
Manufacturer's Part Number
E30KB231
Description
Type B BTN Extd Red Stop
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type B, Extended, Red Actuator, Stop, 3/16 Inch High Letter Size
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
N/A
UPC/GTIN
782113215983 / 00782113215983
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sulphur Springs
0
Tyler
0
All Stores
0
Resources
Images
 
 
E30KB231 - Small Image
 
E30KB231 - Large Image
Attachments
 
 
E30KB231 - Specification Sheet
Brochures
 
 
E30KB231 - Brochure
Other Links
 
 
E30KB231 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.3
Depth
0.6
Width
0.6
Descriptions
Features
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Product Type
Type B BTN Extd Red Stop
Description
TYPE B BTN EXTD RED STOP
extra long description
ETN E30KB231 TYPE B BTN EXTD RED ST
Special Features
Used with Pushbutton, square multifunction
Long Description
Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type B, Extended, Red actuator, STOP, 3/16 inch high letter size
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E30KB231
GTIN
00782113215983
UPC
782113215983
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat