E56CAL100B1S1 - Pancake Ind Prox 2W Ac Mini_Bes-Iko-S5-100-W-4-S

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Shreveport, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E56CAL100B1S1
Manufacturer
Eaton
Manufacturer's Part Number
E56CAL100B1S1
Description
Pancake Ind Prox 2W Ac Mini_Bes-Iko-S5-100-W-4-S
Inductive Proximity Pancake Sensor, E56, 3.94 In Range, Straight, Unshielded, Output Status, Mini, 400 Ma At 250V, 3 Pin, <3%, 2-Wire Ac, No, 90-260V 45/65 HZ
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113378985 / 00782113378985
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Shreveport
0
Bossier City
0
All Stores
0
Resources
Images
 
 
E56CAL100B1S1 - Small Image
 
E56CAL100B1S1 - Large Image
 
E56CAL100B1S1 - Large Image
 
E56CAL100B1S1 - Large Image
Attachments
 
 
E56CAL100B1S1 - Specification Sheet
Tech Bulletins
 
 
E56CAL100B1S1 - Tech Bulletin
Other Links
 
 
E56CAL100B1S1 - Other
 
E56CAL100B1S1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mini
Descriptions
Features
These pancake-style sensors are an excellent solution for applications that require an extremely rugged solution combined with the longest inductive sensing ranges available. Eaton's E56 pancake-style sensors feature auto-configurable, complementary outputs for ease of wiring. In addition, power and output LEDs make troubleshooting much easier than conventional sensors.
Description
PANCAKE IND PROX 2W AC MINI_BES-IKO-S5-100-W-4-S
Product Type
Inductive Prox, 100MM, 2WAC, Mini
extra long description
ETN E56CAL100B1S1 INDUCTIVE PROX,10
Long Description
Inductive Proximity Pancake Sensor, E56, 3.94 in range, Straight, Unshielded, Output status, Mini, 400 mA at 250V, 3 pin, <3%, 2-wire AC, NO, 90-260V 45/65 Hz
Additional Information
dimensions
7.6100 IN X 6.7500 IN X 2.6600 IN
Accuracy
< 3%
Manufacturer Information
Manufacturers Part Number
E56CAL100B1S1
Brand
Eaton
GTIN
00782113378985
UPC
782113378985
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Pancake inductive proximity sensor
Packaging
Weight per each
5.03
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat