E99001694 - Ev Charger Ac Level 2 Ac Station (Head Unit)

Eaton

  • $5220.00 (Each)
  • $5,220.00 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99001694
Manufacturer
Eaton
Manufacturer's Part Number
E99-001694-02
Description
Ev Charger Ac Level 2 Ac Station (Head Unit)
CT4020, Na, Ac Station (Head Unit), 2 X Type 1, 30A, 1 Phase, 18 Foot Cable, 5.7" Display, CCC/Rfid, Cellular/Wifi, Vodafone Sim, Ul
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052096278 / 00810052096278
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,220.00 (Each)
Stock Availability
Kenedy
0 (Find nearest stock)
San Antonio RDC
3
All Stores
13
Resources
Images
 
 
E99001694 - Small Image
 
E99001694 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
27
Height
13
Width
21
Descriptions
Description
EV CHARGER AC LEVEL 2 AC STATION (HEAD UNIT)
Features
CT4000 models offer one or two standard SAE J1772™ Level 2 charging ports with locking holsters, each port supplying up to 7.2kW. With this standard connector, ChargePoint level 2 stations can charge any EV
Long Description
CT4020, NA, AC Station (head unit), 2 x Type 1, 30A, 1 Phase, 18 foot Cable, 5.7" Display, CCC/RFID, Cellular/WiFi, Vodafone SIM, UL
Product Type
CT4020-HD2-GW-Lte-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-001694-02
GTIN
00810052096278
UPC
810052096278
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat