EASYE4AC12RCX1 - EASYE4 NPLC 100-240AC Rly SCWTRM

Eaton

  • $232.85 (Each)
  • $232.85 (Each)

In-Stock: 55 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EASYE4AC12RCX1
Manufacturer
Eaton
Manufacturer's Part Number
EASY-E4-AC-12RCX1
Description
EASYE4 NPLC 100-240AC Rly SCWTRM
Eaton Easy Nano Programmable Logic Controller, Easy E4 Nano PLC With Uc Power Supply, Basis Device 100-240 V Ac/DC, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
32151707 - Programmable Logic Controller Programming Device
UPC/EAN/GTIN
786689337964 / 4015080892779 / 04015080892779
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
EASYE4AC12RCX1 - Small Image
 
EASYE4AC12RCX1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EASYE4 NPLC 100-240AC RLY SCWTRM
Extra Long Description
ETN EASY-E4-AC-12RCX1 Easy Nano Pro
Long Description
Eaton Easy Nano Programmable Logic Controller, Easy E4 Nano PLC with UC Power supply, Basis device 100-240 V AC/DC, Screw Terminal
Product Type
Easy Nano Programmable Logic Controller
Additional Information
Dimensions
3.7500 IN X 3.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EASY-E4-AC-12RCX1
GTIN
04015080892779
UPC
786689337964
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Nano programmable logic controller
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
cULus Listed,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available
Arlington Branch
52 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat