ECN5512AAER63C - Pump Panel - 30A HMCP Nema 3R SZ 1 120VAC Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5512AAER63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN5512AAER63C
Description
Pump Panel - 30A HMCP Nema 3R SZ 1 120VAC Coil
Freedom Industrial Pump Panel, 110 to 120 V Ac, 30 A, 21 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456027 / 00786685456027
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ECN5512AAER63C - Other
 
ECN5512AAER63C - Other
 
ECN5512AAER63C - Other
 
ECN5512AAER63C - Other
 
ECN5512AAER63C - Other
Brochures
 
 
ECN5512AAER63C - Brochure
Images
 
 
ECN5512AAER63C - Large Image
 
ECN5512AAER63C - Large Image
 
ECN5512AAER63C - Large Image
 
ECN5512AAER63C - Large Image
 
ECN5512AAER63C - Large Image
Attachments
 
 
ECN5512AAER63C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Dimensions and Weight
Width
18.86
Height
38.4
Depth
8.47
Size
NEMA size 1
Descriptions
Product Type
Freedom Industrial Pump Panel
extra long description
ETN ECN5512AAE-R63/C PP 30A HMCP N3
Long Description
Freedom Industrial Pump Panel, 110 to 120 V ac, 30 A, 21 lb
Short Description
Freedom Industrial Pump Panel, 110 to 120 VAC, 21 lb
Description
PUMP PANEL - 30A HMCP NEMA 3R SZ 1 120VAC COIL
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 3R
Standards Met
cUL Listed;UL Listed;OSHPD Certified
Made in USA
yes
dimensions
8.4700 IN X 18.8600 IN X 38.4000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5512AAER63C
GTIN
00786685456027
UPC
786685456027
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat