FAZC42NA - Faz-Na Ul 489 MCB 2P 4A C Curve

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC42NA
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C4/2-NA
Description
Faz-Na Ul 489 MCB 2P 4A C Curve
Miniature BKR 2P 4A C Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081020380 / 4015081020386 / 04015081020386
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZC42NA - Small Image
 
FAZC42NA - Large Image
Installation Sheets
 
 
FAZC42NA - Installation Sheet
Attachments
 
 
FAZC42NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp at 277/480 Volt AC (UL, CSA), 10 Kiloamp at 96 Volt DC (UL, CSA)
Poles
2
Voltage Rating
277/480 Volt AC at 50/60 Hertz, 96 Volt DC
Current Rating
4 Amp
Terminal Type
Screw
Dimensions and Weight
Size
1.4 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Miniature Circuit Breaker
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.4 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277/480 VOLT AC AT 50/60 HERTZ, 96 VOLT DC VOLTAGE RATING; DIN RAIL MOUNTING
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.4 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277/480 VOLT AC AT 50/60 HERTZ, 96 VOLT DC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277/480 VOLT AC (UL, CSA), 10 KILOAMP AT 96 VOLT DC (UL, CSA) INTERRUPTING RATING; 4 AMP CURRENT RATING; 2 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Commodity Description
2 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Description
FAZ-NA UL 489 MCB 2P 4A C CURVE
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON MOELLER DISTRIBUTION & CONTROLS
Model
FAZ
Manufacturers Part Number
FAZ-C4/2-NA
GTIN
04015081020386
UPC
015081020380
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat