FAZD301NASP - Faz-Na Ul 489 MCB 1P 30A D Curve Single PKG

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD301NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D30/1-NA-SP
Description
Faz-Na Ul 489 MCB 1P 30A D Curve Single PKG
Miniature BKR 1P 30A D Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081636758 / 4015081636754 / 04015081636754
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
FAZD301NASP - Specification Sheet
Images
 
 
FAZD301NASP - Large Image
Installation Sheets
 
 
FAZD301NASP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Voltage Rating
277/480 Volt AC
Current Rating
30 Amp
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 2.36 Inch Depth x 4.13 Inch Height
Descriptions
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE; Application Convenience Receptacle Circuit, Motor Control Circuit, Load Circuits Leaving The Equipment, HACR Internal/External Equipment, PLC I/O Point, Computer, Power Supply, Control Instrumentation,
Product Type
Din Rail Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 1P 30A D CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 30 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE; APPLICATION CONVENIENCE RECEPTACLE CIRCUIT, MOTOR CONTROL CIRCUIT, LOAD CIRCUITS LEAVING THE EQUIPMENT, HACR INTERNAL/EXTE
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Brand
Eaton
Model
FAZ
Manufacturers Part Number
FAZ-D30/1-NA-SP
GTIN
04015081636754
UPC
015081636758
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat