H1038 - Heater Coil

Eaton

  • $348.05 (Each)
  • $348.05 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1038
Manufacturer
Eaton
Manufacturer's Part Number
H1038
Description
Heater Coil
Citation and Misc Acce-H1038
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113212739 / 00782113212739
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.05 (Each)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Other Links
 
 
H1038 - Other
 
H1038 - Other
Brochures
 
 
H1038 - Brochure
Attachments
 
 
H1038 - Specification Sheet
Images
 
 
H1038 - Small Image
 
H1038 - Large Image
 
H1038 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEATER COIL
Extra Long Description
ETN H1038 HEATER COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Citation and Misc Acce-H1038
Product Type
Heater Coil
Special Features
Used with Citation Controls
Additional Information
Dimensions
2.1000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H1038
GTIN
00782113212739
UPC
782113212739
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat