M22XGPV30 - Yel Guard Ring For E-Stop

Eaton

  • $26.97 (Each)
  • $26.97 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XGPV30
Manufacturer
Eaton
Manufacturer's Part Number
M22-XGPV30
Description
Yel Guard Ring For E-Stop
Eaton M22 Pushbutton Guard Ring, M22 Emergency Stop Operator Guard Ring, 22.5 MM, Button-Yellow, IP66, Nema 4X, 14
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786689396718 / 00786689396718
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.97 (Each)
Stock Availability
Lafayette
0
Alexandria
0
All Stores
0
Resources
Images
 
 
M22XGPV30 - Small Image
 
M22XGPV30 - Large Image
Attachments
 
 
M22XGPV30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.9685
Height
1.378
Size
22.5 mm
Width
1.9685
Descriptions
Description
YEL GUARD RING FOR E-STOP
Extra Long Description
ETN M22-XGPV30 GUARD-RING,SWITCHING
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton guard ring, M22 Emergency Stop Operator Guard Ring, 22.5 mm, Button-Yellow, IP66, NEMA 4X, 14
Product Type
Guard-Ring, Switching Off For 30MM E-Stop
Special Features
Guard ring
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-XGPV30
GTIN
00786689396718
UPC
786689396718
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Pushbutton accessory
Packaging
Weight per each
0.066
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat